Beli nut driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Nut Driver Set
    Mulai

    Rp1.599.900

    WERA Nut Driver Set
    Deskripsi:
    7-piece nutsetter set by Wera. Hollow shaft for the fastening of threaded rods; only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool; for hexagon head screws. Contents of Set :- 395 HO Nutdriver1x 5 x 90 mm1x 5.5 x 90 mm1x 6 x 90 mm1x 7 x 90 mm1x 8 x 90 mm1x 10 x 90 mm1x 13 x 90 mm
  2. TRUSCO Insulated Screwdriver Nut Driver Set (Obeng Insulasi)
    Mulai

    Rp2.299.900

    TRUSCO Insulated Screwdriver Nut Driver Set (Obeng Insulasi)
    Deskripsi:
    -1000V insulation specification-IEC60900 standard product.-Grip design based on ergonomics was adopted.-With safety sign. -Suitable for work such as electric and communication facility construction.-Shaft part is entirely quenched.
    atribut:
    • Set Contents: 5, 6, 7, 8, 9, 10, 11, 12mm
    • Purpose of Use: Suitable for work such as electric and communication facility construction.
  3. Kennedy Precision Nut Driver Set
    Mulai

    Rp189.900

    Kennedy Precision Nut Driver Set
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 5-Piece Hexagon Key Driver Set (-9886K) Contents: Hexagon: 0.9, 1.3, 1.5, 2.0 and 2.5mm. 5-Piece Hexagon Ball Key Driver Set (-9887K) Contents: Hexagon Ball: 1.3, 1.5, 2.0, 2.5 and 3.0mm. 5-Piece Nut Driver Set (-9888K) Contents: Hexagon: 3.0, 3.5, 4.0, 4.5 and 5.0mm.
    atribut:
    • Number of Pieces: 6
    • Part Number: KEN5729888K
    • Size: 3.0-5.0mm
  4. MILWAUKEE Bit Magnetic Nut Driver
    Mulai

    Rp469.900

    MILWAUKEE Bit Magnetic Nut Driver
    Deskripsi:
    Impact-rated nutsetters are used with impact drivers and also work with power drills and power screwdrivers. Sometimes called torsion nutsetters, they absorb the force (torque) of the impact driver and transfer it to the nut or bolt. They're commonly used to drive lag bolts and loosen frozen nuts and bolts. Their head fits hex-shaped nuts and bolts.
    atribut:
    • UNSPSC: 31160000
    • Fastening Size (inch): 1/4; 5/16; 3/8; 7/16
    • Finish: Unfinished
    • Material: Alloy Steel
    • Measurement System: English/Imperial
    • Number of Nutsetters Included: 4
    • Overall Length (inch): 2 9/16
    • Slide to Clean: No
    • Tool Insertion Size (inch): 1/4 Hex
  5. ANEX PZ Bit
    Mulai

    Rp65.900

    ANEX PZ Bit
    Deskripsi:
    -Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
    atribut:
    • Blade Edge: With magnet
    • Total Length: 110mm
    • Shank Diameter: 6.35mm
  6. WERA (Nut) Driver
    Mulai

    Rp609.900

    WERA (Nut) Driver
    Deskripsi:
    High quality nut drivers from Wera. Multi-component Kraftform handle for fast working and especially ergonomic screwdriving. The hard grip zone allows high working speeds, the soft zone ensures high torque transmission. The hexagonal anti-roll feature prevents rolling and the markings on the handle make it easy to find and classify the tools.For hexagonal bolts* The main image is a representative image.
    atribut:
    • Shaft Length (mm): 125
  7. Sellery T Bar Socket Driver & Bit Set (Kunci Sok)
    Mulai

    Rp96.900

    Sellery T Bar Socket Driver & Bit Set (Kunci Sok)
    Deskripsi:
    > Chrome vanadium steel bits> Chrome plated carbon steel sockets> Carbon steel with chrome plated bar
    atribut:
    • Set Contents: Bit philips size No.1,No.2,No.3; Bit slotted size 3,4,5,6,8 mm; Bit torx size T15,T20,T30; Socket size 5,6,7,8,9,10,11,12,13 mm; Adaptor 1/4 inch Driver & 2 plastic holders
  8. JTC Nut Driver (Obeng Otomotif)
    Mulai

    Rp99.900

    JTC Nut Driver (Obeng Otomotif)
    Deskripsi:
    Blade with hex to allow for using with wrench for higher torque
    atribut:
    • Handle Diameter (Φmm): 32
    • Material (Grip): Polypropylene (PP)
    • Material (Shaft): Chrome vanadium alloy steel (CR-V)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Single item
    • Shaft Length (mm): 150
    • Shaft penetration: None
    • Tip Shape: Nut
    • Shank Diameter (mm): 7
  9. BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)
    51%
    Mulai

    Rp27.900

    BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)
    Deskripsi:
    -Exclusively for attaching and removing hexagonal bolt and nut.
    atribut:
    • Shaft Length: 125mm
  10. monotaro Nut Screwdriver (Obeng Mur)
    Mulai

    Rp42.900

    monotaro Nut Screwdriver (Obeng Mur)
    atribut:
    • Material (Handle Part): Acrylic resin
    • Material (Shaft): Tool steel
    • Blade Shape: Nuts (hexagonal)
    • Material (socket): Special tool steel
    • Shaft Length (mm): 125
    • Surface Processing: Nickel plating
  11. STANLEY Isi Ulang Kapur Baris (Bubuk Kapur Penanda)
    Mulai

    Rp329.900

    STANLEY Isi Ulang Kapur Baris (Bubuk Kapur Penanda)
    atribut:
    • Product Type: Marking Chalk Refill
    • UNSPSC: 11101506
    • Application: Snapping Straight Lines For Construction
    • Color: Red
    • For use with: Self Chalking Line Reels
  12. TONE Nut Driver (Deep Type)
    Mulai

    Rp329.900

    TONE Nut Driver (Deep Type)
    atribut:
    • Type: Nut driver
    • Tip Shape: Socket (box)
    • Blade Magnet: None
    • Shaft penetration: None
    • Material: Grip; resin
    • Overall Length (mm): 260
  13. Toptul Screwdriver Bit Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Toptul Screwdriver Bit Set
    Deskripsi:
    Set Content:- PH0, PH1x2pcs, PH2x2pcs, PH3- PZO, PZ1x2pcs, PZ2x2pcs, P1Z3- 4x0.5, 5.5x1pcs, 6.5x1.2 mm- 3, 4, 5, 6 mm- T6, T7. T8, T9, T10, T15, T20, T25, T27, T30, T40 - 1/4inchx1/4inch Magnetic Power Bit Holder
  14. FACOM Hex Key Set Phosphate coated (Kunci L)
    Mulai

    Rp1.099.900

    FACOM Hex Key Set Phosphate coated (Kunci L)
    atribut:
    • Material: Silicon steel
    • Finish: Phosphate coated
Daftar Harga nut driver Terbaru November 2026
WERA Nut Driver SetRp1.599.900
ENGINEER Nut Screwdriver (Obeng)Rp54.900
TRUSCO Insulated Screwdriver Nut Driver Set (Obeng Insulasi)Rp2.299.900
BONDHUS Nut Screwdriver (Obeng Sok)Rp99.900
Kennedy Precision Nut Driver SetRp189.900
MILWAUKEE Bit Magnetic Nut DriverRp469.900
ANEX PZ BitRp65.900
WERA (Nut) DriverRp609.900
ANEX Screwdriver Hex Nut (Obeng)Rp67.900
Sellery T Bar Socket Driver & Bit Set (Kunci Sok)Rp96.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)